This product requires certification to purchase.

13 x 19 in. Stainless Steel Roller Mat

Miseno

13 x 19 in. Stainless Steel Roller Mat

  • Fast #
  • Part #MNOWSRM
  • Item #9341700
  • Manufacturer Part #MNOWSRM
3.1 out of 5 Customer Rating
Brand image
Miseno

13 x 19 in. Stainless Steel Roller Mat

  • Fast #
  • Part #MNOWSRM
  • Item #9341700
  • Manufacturer Part #MNOWSRM
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
19 in
Material:
Stainless Steel
Product Type:
Roller Mat
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
13 in x 19 in
UPC:
781889679913
Width:
13 in