This product requires certification to purchase.

14 in. Twist-On Flush Mount Ceiling Fixture in Brushed Nickel

Miseno

14 in. Twist-On Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLCLTWIST14BN
  • Item #9211707
  • Manufacturer Part #FLCLTWIST14BN
3.4 out of 5 Customer Rating
Brand image
Miseno

14 in. Twist-On Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLCLTWIST14BN
  • Item #9211707
  • Manufacturer Part #FLCLTWIST14BN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 year Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
14-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Alabaster
Height:
4-7/8 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Material:
Steel, Glass
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
UPC:
781889605424
Volts:
120V
Watts:
60 W
Width:
14 in