19 in. Undermount Oval Vitreous China Bathroom Sink in White
19 in. Undermount Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Chicago, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- CSA Certified:
- CSA B45.1-18
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No