This product requires certification to purchase.

24 in. LED Vanity Fixture in Brushed Nickel

Miseno

24 in. LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #FLVL24LED30BN
  • Item #10075660
  • Manufacturer Part #LV337(BN)
5 out of 5 Customer Rating
Brand image
Miseno

24 in. LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #FLVL24LED30BN
  • Item #10075660
  • Manufacturer Part #LV337(BN)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 4 Pallet: 96
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-2/3 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-3/4 in
Installation Type:
Wall Mount
Length:
24-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Lumens:
1500
Material:
Steel, Aluminum, Plastic
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889918630
Volts:
120V
Watts:
18 W
Width:
3-2/3 in