This product requires certification to purchase.

3-Light Medium E-26 Pendant

You last purchased this on
 
Miseno

3-Light Medium E-26 Pendant

  • Fast #
  • Part #FLPL1013BN
  • Item #9205203
  • Manufacturer Part #FLPL1013BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

3-Light Medium E-26 Pendant

  • Fast #
  • Part #FLPL1013BN
  • Item #9205203
  • Manufacturer Part #FLPL1013BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 year Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 NO. 250.0
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
20 in
Height:
7-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Material:
Steel, Plastic
Material Type:
Acrylic
Minimum Height:
16-3/4 in
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
23 W