This product requires certification to purchase.

3000 Kelvin LED Wall Sconce

You last purchased this on
 
Miseno

3000 Kelvin LED Wall Sconce

  • Fast #
  • Part #FLWL100LED30BNORB
  • Item #9211715
  • Manufacturer Part #FLWL100LED30BNORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

3000 Kelvin LED Wall Sconce

  • Fast #
  • Part #FLWL100LED30BNORB
  • Item #9211715
  • Manufacturer Part #FLWL100LED30BNORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel/Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Backplate Dimensions: 5-3/8" H x 4-3/4" W
  • 5 year Manufacturer Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Beam Spread:
120°
CSA Certified:
CSA-C22.2 NO. 250.0
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel/Oil Rubbed Bronze
Color Temperature:
3000
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
8-1/8 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lumens:
680
Lumens per Watt:
68
Material:
Steel, Glass
Maximum Temperature:
122
Number Of Hours:
50000 h
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
10 W
Width:
7-7/8 in