This product requires certification to purchase.

30X18 1B FRCLY APRN KITC SINK WH

This product has been replaced by

No image available
Miseno 30 in. Single Basin Reversible Farmhouse Fireclay Kitchen Sink
Manufacturer Part #AE163
You last purchased this on
 
Miseno

30X18 1B FRCLY APRN KITC SINK WH

  • Fast #
  • Part #MNO3018FC
  • Item #7928904
  • Manufacturer Part #MNO3018FC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Miseno 30 in. Single Basin Reversible Farmhouse Fireclay Kitchen Sink
Manufacturer Part #AE163
Miseno

30X18 1B FRCLY APRN KITC SINK WH

  • Fast #
  • Part #MNO3018FC
  • Item #7928904
  • Manufacturer Part #MNO3018FC
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
CSA Certified:
CSA B45.1-18
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 18 in