This product requires certification to purchase.

35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
Miseno

35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 
Miseno

35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #MNO163620F6040
  • Item #7104209
  • Manufacturer Part #MNO163620F6040
5 out of 5 Customer Rating
10 in. 16 ga Double Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
35-7/8 in
Number of Bowls:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
18-7/8 in x 16 in x 10 in
Sink Bowl Size, Right:
13 in x 16 in x 10 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
20-3/4 in



Call for Pricing
Call for Pricing