36 in. LED Vanity Fixture in Matte Black
36 in. LED Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 3-2/3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 36-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2250
- Material:
- Steel, Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 3-2/3 in