This product requires certification to purchase.

4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel

This product has been replaced by

1 x 4 ft. LED Flat Panel Fixture in Brushed Nickel
Miseno 4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel
Manufacturer Part #FL1X4FMBN
You last purchased this on
 
Miseno

4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLCL1014LEDBN
  • Item #9205175
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1 x 4 ft. LED Flat Panel Fixture in Brushed Nickel
Miseno 4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel
Manufacturer Part #FL1X4FMBN
Miseno

4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLCL1014LEDBN
  • Item #9205175
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be mounted on a sloped ceiling at up to 45 °
  • 5 year Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA C22.2 No. 250.0
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
4000
Dimmable:
Yes
Height:
2 in
Length:
12-1/10 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
4100
Lumens per Watt:
100
Material:
Aluminum, Plastic
Material Type:
Acrylic
Maximum Temperature:
122
Number Of Hours:
50000 h
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
40 W
Width:
47-3/4 in