40W 4-Light Medium E-26 Track Lighting
40W 4-Light Medium E-26 Track Lighting
Frequently Purchased Together
Product Details
Product Details
- Backplate Dimensions: 1" H x 5" W
- 1 year Manufacturer Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 9 in
- Length:
- 35-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 36 in