48 in. Linear LED Ceiling Fixture in Brushed Nickel
48 in. Linear LED Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Flush Mount
- Length:
- 46 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2500
- Material:
- Steel, Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 10 in