This product requires certification to purchase.

5 in. LED Flush Mount Ceiling Disk in Brushed Nickel with Adjustable Color Temperature

You last purchased this on
 
Miseno

5 in. LED Flush Mount Ceiling Disk in Brushed Nickel with Adjustable Color Temperature

  • Fast #
  • Part #FLDL21005LEDCCTBN
  • Item #9205202
  • Manufacturer Part #FLDL21005LEDCCTBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

5 in. LED Flush Mount Ceiling Disk in Brushed Nickel with Adjustable Color Temperature

  • Fast #
  • Part #FLDL21005LEDCCTBN
  • Item #9205202
  • Manufacturer Part #FLDL21005LEDCCTBN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be mounted on a sloped ceiling at up to 90 °
  • 5 year Manufacturer Warranty
  • Color Temperature: 3000K, 4000K, or 5000K
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Beam Spread:
120°
CSA Certified:
CSA-C22.2 NO. 250.0
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
330
Lumens per Watt:
55
Material:
Steel, Plastic
Maximum Temperature:
104
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
6 W