60 in. Barn Door Top Mount Bearing Wheel Strap in Black
60 in. Barn Door Top Mount Bearing Wheel Strap in Black
Frequently Purchased Together
Product Details
Product Details
- 60" Rail for Doors up to 30" Wide
- Replace Swing Doors to create Space
- Customize Your Home Style
- Complete Hardware Kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 in
- Product Type:
- Bearing Wheel Strap
- Smart Home Enabled:
- No
- UL Listed:
- No