7 in. LED Flush Mount Ceiling Disk in White with Adjustable Color Temperature
7 in. LED Flush Mount Ceiling Disk in White with Adjustable Color Temperature
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 100°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-2/5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White Polycarbonate
- Height:
- 1-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-2/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Lumens per Watt:
- 72
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 16.5 W
- Width:
- 7-2/5 in