7.5 W 1 Light 8-1/8 in.
7.5 W 1 Light 8-1/8 in.
Frequently Purchased Together
Product Details
Product Details
- Backplate Dimensions: 2-3/4" H x 4-1/2" Dia.
- 5 Year
- Constructed from acrylic, aluminum, and steel
- Comes with a shade
- Integrated LED lighting
- Capable of being dimmed
- Rated for wet locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- CSA Certified:
- CSA C22.2 No. 250.0
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 6-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 400
- Lumens per Watt:
- 65.3
- Material:
- Aluminum, Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 7.5 W
- Width:
- 4-5/8 in