This product requires certification to purchase.

80 cfm Bathroom Exhaust Fan in White

You last purchased this on
 
Miseno

80 cfm Bathroom Exhaust Fan in White

Brand image
You last purchased this on
 
Miseno

80 cfm Bathroom Exhaust Fan in White

  • Fast #
  • Part #MMBF080AWH
  • Item #8940671
  • Manufacturer Part #MMBF080AWH
5 out of 5 Customer Rating
Bathroom Exhaust Fan in White

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The housing mounts directly to existing joists, or via adjustable brackets for easy installation and flexibility
  • Rated at less than a sone, the MBF080A is ultra quiet and virtually inaudible
  • All installation hardware required is included
  • Moving 80 Cubic Feet of air per Minute, this fan has plenty of power to be the sole air circulation source in small or medium size bathrooms.
  • The motor is also lubricated and permanently sealed, designed specifically to be used in continuous application if desired
  • Hardwired configuration
  • 3 Years Parts and Labor Warranty
  • Requires Certification
  • Green


Specifications

CFM:
80 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10-3/8 in
Dimmable:
No
Duct Size:
6 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sones:
0.4
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
21 W
Width:
10-5/16 in


Customers Also Bought
1–6 of 18 items
Part #PANFV0511VFC1
Item #9531047
5 out of 5 Customer Rating
Requires Certification
Part #PANFV0511VH1
Item #9259347
3.6 out of 5 Customer Rating
Requires Certification
Part #MMBF080LWH
Item #7864153
4.1 out of 5 Customer Rating
Requires Certification
Part #BAE110
Item #7007714
5 out of 5 Customer Rating
Requires Certification
Part #BBEL6
Item #10613032
4.1 out of 5 Customer Rating
Requires Certification
Part #PANFV0511VQC1
Item #7388076
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MMBF080LWH
Item #7864153
4.1 out of 5 Customer Rating
Requires Certification
Part #FF525MB
Item #10049905
4.3 out of 5 Customer Rating
Requires Certification
Part #MNO500LCG
Item #9727491
3.6 out of 5 Customer Rating
Requires Certification
Part #MNOVT550CP
Item #7187260
4.8 out of 5 Customer Rating
Requires Certification
Part #FF525BNSILES
Item #10075648
4.6 out of 5 Customer Rating
Requires Certification
Part #MMCPCP3300STN
Item #10196863
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing