80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- The housing mounts directly to existing joists, or via adjustable brackets for easy installation and flexibility
- Rated at less than a sone, the MBF080L is ultra quiet and virtually inaudible
- All installation hardware required is included
- Moving 80 Cubic Feet of air per Minute, this fan has plenty of power to be the sole air circulation source in small or medium size bathrooms.
- The motor is also lubricated and permanently sealed, designed specifically to be used in continuous application if desired
- Hardwired configuration
- 3 Years Parts and Labor Warranty
- LED light features two light settings: full brightness and night light
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-33/100 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Sones:
- 0.3
- UL Listed:
- UL 507
- Vent Duct Shape:
- Round
- Volts:
- 110/120V
- Watts:
- 18.4 W
- Width:
- 13 in