This product requires certification to purchase.

9 in. 18W Color Selectable LED Panel Light

You last purchased this on
 
Miseno

9 in. 18W Color Selectable LED Panel Light

  • Fast #
  • Part #FLDL21009LEDCCTBN
  • Item #9205193
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

9 in. 18W Color Selectable LED Panel Light

  • Fast #
  • Part #FLDL21009LEDCCTBN
  • Item #9205193
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be mounted on a sloped ceiling at up to 90 °
  • 5 year Manufacturer Warranty
  • Color Temperature: 3000K, 4000K, or 5000K
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Beam Spread:
120°
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1020
Lumens per Watt:
56
Material:
Steel, Plastic
Number Of Hours:
50000 h
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
18 W
Weight:
1.49 lb