9 in. LED Flush Mount Bowl Ceiling Fixture in Brushed Nickel
9 in. LED Flush Mount Bowl Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Diameter:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched White
- Height:
- 5-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 9-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1200
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 9-1/4 in