This product requires certification to purchase.

96 in. Stainless Steel Barn Door Rail Twin Wheel in Stainless

Miseno

96 in. Stainless Steel Barn Door Rail Twin Wheel in Stainless

  • Fast #
  • Part #HBD6065X96SS
  • Item #8261881
  • Manufacturer Part #HBD6065X96SS
4.1 out of 5 Customer Rating
Miseno

96 in. Stainless Steel Barn Door Rail Twin Wheel in Stainless

  • Fast #
  • Part #HBD6065X96SS
  • Item #8261881
  • Manufacturer Part #HBD6065X96SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 96" Rail for Doors up to 48" Wide
  • Replace Swing Doors to create Space
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Length:
96 in
Material:
Stainless Steel
Product Type:
Rail Twin Wheel
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889393895