This product requires certification to purchase.

Basin Rack for Miseno MSS3018SR Kitchen Sink in Stainless Steel

You last purchased this on
 
Miseno

Basin Rack for Miseno MSS3018SR Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGR3018SR
  • Item #7233750
  • Manufacturer Part #MNOGR3018SR
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

Basin Rack for Miseno MSS3018SR Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGR3018SR
  • Item #7233750
  • Manufacturer Part #MNOGR3018SR
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Miseno MSS3018SR Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov