This product requires certification to purchase.

Diverter Tub Spout in Flat Black

Miseno

Diverter Tub Spout in Flat Black

  • Fast #
  • Part #MNOTS250FB
  • Item #9336799
  • Manufacturer Part #MNOTS250FB
4.3 out of 5 Customer Rating
Brand image
Miseno

Diverter Tub Spout in Flat Black

  • Fast #
  • Part #MNOTS250FB
  • Item #9336799
  • Manufacturer Part #MNOTS250FB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
5-5/16 in
Faucet Part Type:
Tub Spout
Fits Brand:
Miseno
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
Material:
Zinc
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
UPC:
781889676301
WaterSense Labeled:
No
Width:
2-1/2 in