This product requires certification to purchase.

Elongated Closed Front Toilet Seat White

You last purchased this on
 
Miseno

Elongated Closed Front Toilet Seat White

  • Fast #
  • Part #MNOS2000BWH
  • Item #7919714
  • Manufacturer Part #MNOS2000BWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

Elongated Closed Front Toilet Seat White

  • Fast #
  • Part #MNOS2000BWH
  • Item #7919714
  • Manufacturer Part #MNOS2000BWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
18-1/2 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-5/8 in