22W 11-Light LED Pendant in Antique Brass
Falkirk 22W 11-Light LED Pendant in Antique Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Falkirk
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 68-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 200
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 11
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Watts:
- 22 W
- Width:
- 44-1/8 in