Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 120°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Flush Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1020
- Material:
- Steel, Plastic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 9 in