This product requires certification to purchase.

You last purchased this on
 
Miseno

  • Fast #
  • Part #FLDL6900LEDCCTW
  • Item #9882395
  • Manufacturer Part #FLDL6900LEDCCTW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

  • Fast #
  • Part #FLDL6900LEDCCTW
  • Item #9882395
  • Manufacturer Part #FLDL6900LEDCCTW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color Temperature: 2700K, 3000K, or 4000K
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Beam Spread:
95°
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Glass Type:
White Polycarbonate
Height:
1-1/8 in
Installation Type:
Ceiling Mount
Length:
6 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
900
Lumens per Watt:
60
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
15 W
Width:
6 in