Frequently Purchased Together
Product Details
Product Details
- 5 year Manufacturer Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lumens:
- 600
- Lumens per Watt:
- 60
- Material:
- Steel, Aluminum, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 7 in