This product requires certification to purchase.

10 W LED Wall Sconce in Brushed Nickel

You last purchased this on
 
Miseno

10 W LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #FLWL15LED30BN
  • Item #10075661
  • Manufacturer Part #FLWL15LED30BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

10 W LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #FLWL15LED30BN
  • Item #10075661
  • Manufacturer Part #FLWL15LED30BN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 6 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
4-3/8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Alabaster
Height:
7-1/4 in
Installation Type:
Wall Mount
Length:
14-5/8 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
660
Material:
Steel, Glass
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
10 W
Width:
14-5/8 in