This product requires certification to purchase.

Frosted Replacement Glass

You last purchased this on
 
Miseno

Frosted Replacement Glass

  • Fast #
  • Part #FF525BNMBGLS
  • Item #10075649
  • Manufacturer Part #GLASS FOR TS-52-078
5 out of 5 Customer Rating
You last purchased this on
 
Miseno

Frosted Replacement Glass

  • Fast #
  • Part #FF525BNMBGLS
  • Item #10075649
  • Manufacturer Part #GLASS FOR TS-52-078
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 10 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Glass
Glass Type:
Frosted
Height:
3-23/100 in
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
0
Width:
8-23/50 in