This product requires certification to purchase.

Glass Shade in Clear

You last purchased this on
 
Miseno

Glass Shade in Clear

  • Fast #
  • Part #OBPL2MGJ0006
  • Item #8155180
4.5 out of 5 Customer Rating
You last purchased this on
 
Miseno

Glass Shade in Clear

  • Fast #
  • Part #OBPL2MGJ0006
  • Item #8155180
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
FL96025
Color Finish Category:
Clear
Color Finish Name:
Clear
Dimmable:
No
ETL Listed:
No
Material:
Glass
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65warnings.ca.gov
UL Listed:
No