This product requires certification to purchase.

LED Outdoor Wall Sconce

You last purchased this on
 
Miseno

LED Outdoor Wall Sconce

  • Fast #
  • Part #FLEL120LED40BK
  • Item #9211716
  • Manufacturer Part #FLEL120LED40BK
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

LED Outdoor Wall Sconce

  • Fast #
  • Part #FLEL120LED40BK
  • Item #9211716
  • Manufacturer Part #FLEL120LED40BK
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5 Year
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
9-3/4 in
Light Bulb Type:
Integrated LED
Lumens:
530
Lumens per Watt:
53
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
10 W
Width:
7-5/8 in