This product requires certification to purchase.

Lever Handle Assembly

You last purchased this on
 
Miseno

Lever Handle Assembly

  • Fast #
  • Part #OBPF713608MB
  • Item #7847004
3.7 out of 5 Customer Rating
You last purchased this on
 
Miseno

Lever Handle Assembly

  • Fast #
  • Part #OBPF713608MB
  • Item #7847004
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Lever Handle Assembly
WaterSense Labeled:
No