This product requires certification to purchase.

Multi Function Hand Shower in Flat Black (Shower Hose Sold Separately)

Miseno

Mia Multi Function Hand Shower in Flat Black (Shower Hose Sold Separately)

  • Fast #
  • Part #MNOHS570FB
  • Item #9336798
  • Manufacturer Part #MNOHS570FB
3.2 out of 5 Customer Rating
Brand image
Miseno

Mia Multi Function Hand Shower in Flat Black (Shower Hose Sold Separately)

  • Fast #
  • Part #MNOHS570FB
  • Item #9336798
  • Manufacturer Part #MNOHS570FB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Mia
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9-13/16 in
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
UPC:
781889676295
WaterSense Labeled:
Yes