This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Flat Black

Miseno

Mia Single Handle Pressure Balancing Valve Trim in Flat Black

  • Fast #
  • Part #MNOVT550FB
  • Item #9336794
  • Manufacturer Part #MNOVT550FB
5 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pressure Balancing Valve Trim in Flat Black

  • Fast #
  • Part #MNOVT550FB
  • Item #9336794
  • Manufacturer Part #MNOVT550FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Mia
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
781889676257
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No