This product requires certification to purchase.

60 W 2 Medium E-26

You last purchased this on
 
Miseno

ML Series 60 W 2 Medium E-26

  • Fast #
  • Part #FLVL1003BN
  • Item #9205190
  • Manufacturer Part #FLVL1003BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

ML Series 60 W 2 Medium E-26

  • Fast #
  • Part #FLVL1003BN
  • Item #9205190
  • Manufacturer Part #FLVL1003BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Backplate Dimensions: 4-1/2" H x 18" W
  • 1 year Manufacturer Warranty
  • Constructed from glass and steel
  • Comes with a frosted glass shade
  • (3) 60 watt maximum medium (E26) bulbs required
  • Rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Non-Dimmable
CSA Certified:
CSA 22.2 No. 250
Collection:
ML Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Glass Type:
Opal
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W
Width:
21-5/8 in