63 W 4 Integrated in Brushed Nickel
ML Series 63 W 4 Integrated in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 5 year Manufacturer Warranty
- Constructed from acrylic and steel
- Comes with a shade
- Integrated LED lighting
- Capable of being dimmed
- Rated for damp locations
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Ballast Type:
- Dimmable
- Beam Spread:
- 120°
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- ML Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2900
- Lumens per Watt:
- 46
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 63 W
- Width:
- 40-3/4 in