This product requires certification to purchase.

27 in. Shower Rail in Brushed Nickel

You last purchased this on
 
Miseno

MNOSB100 27 in. Shower Rail in Brushed Nickel

Brand image
You last purchased this on
 
Miseno

MNOSB100 27 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #MNOSB100ZBN
  • Item #7795308
  • Manufacturer Part #MNOSB100BN
3.6 out of 5 Customer Rating
28 in. Shower Rail

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Covered under Miseno's limited lifetime warranty
  • Constructed of brass for long lasting durability
  • Coordinates with products from the Bella, Elysa, and Mia lines
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
MNOSB100
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Slide Bar Height:
27 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing