Tub Spout with Integrated Diverter in Polished Chrome
Modern Tub Spout with Integrated Diverter in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 5-5/16 in
- MA Approved:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Spout Reach:
- 5-31/100 in
- Spout Type:
- Tub Spout
- Tub Spout Reach:
- 5-5/16 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in