Mounting Backplate, Screw and Wire Connector for FL96842 and FL96843
Mounting Backplate, Screw and Wire Connector for FL96842 and FL96843
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- FL96842 and FL96843
- Dimmable:
- No
- ETL Listed:
- No
- Product Type:
- Mounting Backplate, Screw, Wire Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65warnings.ca.gov
- UL Listed:
- No