Mounting Backplate for FL96851 and FL96852
Mounting Backplate for FL96851 and FL96852
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- FL96851 and FL96852
- Dimmable:
- No
- ETL Listed:
- No
- Product Type:
- Mounting Backplate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65warnings.ca.gov
- UL Listed:
- No