This product requires certification to purchase.

Round Wall Supply Elbow in Flat Black

You last purchased this on
 
Miseno

Round Wall Supply Elbow in Flat Black

  • Fast #
  • Part #MNORWS200FB
  • Item #9336804
  • Manufacturer Part #MNORWS200FB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

Round Wall Supply Elbow in Flat Black

  • Fast #
  • Part #MNORWS200FB
  • Item #9336804
  • Manufacturer Part #MNORWS200FB
4 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No