12 in. LED Flush Mount Ceiling Fixture in Brushed Nickel
Saturn 12 in. LED Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Can be mounted on a sloped ceiling at up to 45 °
- 5 year Manufacturer Warranty
- Constructed from acrylic and steel
- Comes with a shade
- Sloped ceiling compatible
- Integrated LED lighting
- Capable of being dimmed
- Rated for damp locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Dimmable
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Saturn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Lumens per Watt:
- 62.5
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watt Equivalency:
- 62-1/2 W
- Watts:
- 16 W
- Width:
- 12 in