This product requires certification to purchase.

LED Small Oval Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Miseno

Saturn LED Small Oval Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLSATSOLED30BN
  • Item #9211705
  • Manufacturer Part #FLSATSOLED30BN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

Saturn LED Small Oval Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLSATSOLED30BN
  • Item #9211705
  • Manufacturer Part #FLSATSOLED30BN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be mounted on a sloped ceiling at up to 45 °
  • 5 year Manufacturer Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Saturn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
4 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
24 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
2500
Lumens per Watt:
74
Material:
Steel, Plastic
Material Type:
Acrylic
Maximum Temperature:
104
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
34 W
Width:
13-3/8 in