Shower Rail in Flat Black
Shower Rail in Flat Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 4-9/16 in