This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

This product has been replaced by

CCN 2.5 1F SHWRHD BN
Miseno CCN 2.5 1F SHWRHD BN
Manufacturer Part #MNOSH625HZBN
You last purchased this on
 
Miseno

Single Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 

This product has been replaced by

CCN 2.5 1F SHWRHD BN
Miseno CCN 2.5 1F SHWRHD BN
Manufacturer Part #MNOSH625HZBN
Miseno

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MNOSH625ZBN
  • Item #7187254
  • Manufacturer Part #MNOSH625BN
4.1 out of 5 Customer Rating
2 gpm 1-Function Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
7-7/8 in



Customers Also Bought
1–6 of 18 items
Part #SHRS1225RCP
Item #7345665
3.3 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #MNOVT650CP
Item #7187265
3.3 out of 5 Customer Rating
Requires Certification
Part #PFSH311MB
Item #8047863
3.3 out of 5 Customer Rating
Requires Certification
Part #D52159SSPR25
Item #9507028
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MNOSH625EFB
Item #9336795
3.9 out of 5 Customer Rating
Requires Certification
Part #MNOVT850CP
Item #7821085
4.8 out of 5 Customer Rating
Requires Certification
Part #MNODT660FB
Item #9336806
5 out of 5 Customer Rating
Requires Certification
Part #MNO15TFFB
Item #9302665
4.8 out of 5 Customer Rating
Requires Certification
Part #MNOHS570FB
Item #9336798
3.2 out of 5 Customer Rating
Requires Certification
Part #MNO194AFB
Item #9302664
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing