This product requires certification to purchase.

Single Function Showerhead in Flat Black

You last purchased this on
 
Miseno

Single Function Showerhead in Flat Black

Brand image
You last purchased this on
 
Miseno

Single Function Showerhead in Flat Black

  • Fast #
  • Part #MNOSH625EFB
  • Item #9336795
  • Manufacturer Part #MNOSH625EFB
3.9 out of 5 Customer Rating
Single Function Rain Showerhead

X Points
Color Finish Name: Flat Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed:
Yes
Length:
7-7/8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-7/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com