This product requires certification to purchase.

Small Basin Rack for Miseno MSS3620F6040 Kitchen Sink in Stainless Steel

You last purchased this on
 
Miseno

Small Basin Rack for Miseno MSS3620F6040 Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGRS3620F6040
  • Item #7233754
  • Manufacturer Part #MNOGRS3620F6040
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

Small Basin Rack for Miseno MSS3620F6040 Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGRS3620F6040
  • Item #7233754
  • Manufacturer Part #MNOGRS3620F6040
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Miseno MSS3620F6040 Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov