One Size Fits Most Enduracool Cooling Towel in Blue
One Size Fits Most Enduracool Cooling Towel in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clothing Size:
- One Size Fits Most
- Color Finish Name:
- Blue
- Length:
- 21 in
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Nylon
- Width:
- 10 in