This product requires certification to purchase.

6 x 6 x 4 in. Female Clay Wye

You last purchased this on
 
Mission Clay

Band-Seal® 6 x 6 x 4 in. Female Clay Wye

  • Fast #
  • Part #MM10680010
  • Item #1264994
  • Manufacturer Part #M106-8001-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mission Clay

Band-Seal® 6 x 6 x 4 in. Female Clay Wye

  • Fast #
  • Part #MM10680010
  • Item #1264994
  • Manufacturer Part #M106-8001-0
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Band-Seal®
End Connection 1:
Female
End Connection 2:
Female
End Connection 3:
Female
End Connections:
Female
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Reducing, Wye
Material:
Clay